Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 70-706-8 ETL LHRB 26D

  • Zoro # G309949144


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Required Door Thickness
1-3/4 in
Material
Metal
Width
4.25 in
Features
For Rim (8800) and NB8700 Series Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-706-8 ETL LHRB 26D
Zoro #
G309949144
UPC #
197163158881
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Grade
Grade 1
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Cylinder Type
SFIC Prep Less Core

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, L Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.