
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 70-706-8 ETL RHRB 26D
Zoro # G709949003
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length
12.5 in
Material
Metal
Cylinder Type
SFIC Prep Less Core
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-706-8 ETL RHRB 26D
Zoro #
G709949003
UPC #
197163158874
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Grade
Grade 1
Material
Metal
Cylinder Type
SFIC Prep Less Core
Finish
Satin Chrome
Door Handing
Right Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, L Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.