Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 70-706-8 ETP LHRB 26D

  • Zoro # G409948986


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-706-8 ETP LHRB 26D
Zoro #
G409948986
UPC #
197163158867
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Grade
Grade 1
Cylinder Type
SFIC Prep Less Core
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, P Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.