
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 70-706 ETL LHRB 26D
Zoro # G109949146
product price: $660.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Cylinder Type
SFIC Prep Less Core
Required Door Thickness
1-3/4 in
Grade
Grade 1
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-706 ETL LHRB 26D
Zoro #
G109949146
UPC #
197163158959
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Door Handing
Left Hand Reverse
Cylinder Type
SFIC Prep Less Core
Grade
Grade 1
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Material
Metal
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, SFIC Prep Less Core, L Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.