
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 706-4 ETL LHRB 10B
Zoro # G409949075
product price: $613.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
ET Lever Control Trim
Material
Bronze
Cylinder Type
1-1/8 In. Mortise
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-4 ETL LHRB 10B
Zoro #
G409949075
UPC #
197163159208
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
ET Lever Control Trim
Material
Bronze
Cylinder Type
1-1/8 In. Mortise
Door Handing
Left Hand Reverse
Grade
Grade 1
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Concealed Vertical Rod 8400, 8600 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, LHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.