Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 706-4 ETL RHRB 10

  • Zoro # G909949032


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
For Use With
ET Lever Control Trim
Material
Bronze
Cylinder Type
1-1/8 In. Mortise
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-4 ETL RHRB 10
Zoro #
G909949032
UPC #
197163159185
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Finish
Satin Bronze Clear Coated
For Use With
ET Lever Control Trim
Material
Bronze
Cylinder Type
1-1/8 In. Mortise
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Door Handing
Right Hand Reverse
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Concealed Vertical Rod 8400, 8600 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, RHR, Satin Bronze Clear Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.