
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 706-4 ETL RHRB 26
Zoro # G209949008
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
For Use With
ET Lever Control Trim
Length
12.5 in
Cylinder Type
1-1/8 In. Mortise
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-4 ETL RHRB 26
Zoro #
G209949008
UPC #
197163159161
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Finish
Bright Chrome
For Use With
ET Lever Control Trim
Cylinder Type
1-1/8 In. Mortise
Material
Brass or Bronze
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Door Handing
Right Hand Reverse
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Concealed Vertical Rod 8400, 8600 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, RHR, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.