Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 706-8 ETB RHRB 10B

  • Zoro # G509948862


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Required Door Thickness
1-3/4 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-8 ETB RHRB 10B
Zoro #
G509948862
UPC #
197163159130
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Door Handing
Right Hand Reverse
Material
Bronze
Cylinder Type
Rim Cylinder

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, B Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.