
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 706-8 ETP LHRB 26D
Zoro # G509948930
product price: $658.99
/ea
Free Shipping & Returns
Key Features
For Use With
ET Lever Control Trim
Width
4.25 in
Cylinder Type
Rim Cylinder
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-8 ETP LHRB 26D
Zoro #
G509948930
UPC #
197163159062
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
For Use With
ET Lever Control Trim
Cylinder Type
Rim Cylinder
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, P Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.