
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 706-8 ETP RHRB 26D
Zoro # G009949239
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Width
4.25 in
Features
For Rim (8800) and NB8700 Series Devices
Length
12.5 in
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-8 ETP RHRB 26D
Zoro #
G009949239
UPC #
197163159055
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Material
Brass or Bronze
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Cylinder Type
Rim Cylinder
Finish
Satin Chrome
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, P Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.