
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 706 ETE RHRB 26D
Zoro # G509949050
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Door Handing
Right Hand Reverse
Width
4.25 in
Material
Brass or Bronze
Cylinder Type
Rim Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706 ETE RHRB 26D
Zoro #
G509949050
UPC #
197163159284
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Door Handing
Right Hand Reverse
Material
Brass or Bronze
Cylinder Type
Rim Cylinder
Finish
Satin Chrome
Grade
Grade 1
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, E Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.