
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 706 ETJ RHRB 26D
Zoro # G409949129
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706 ETJ RHRB 26D
Zoro #
G409949129
UPC #
197163159277
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Rim Cylinder
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, J Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.