
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 706 ETL RHRB 10
Zoro # G109949115
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
Right Hand Reverse
Material
Bronze
Width
4.25 in
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706 ETL RHRB 10
Zoro #
G109949115
UPC #
197163159253
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Grade
Grade 1
Door Handing
Right Hand Reverse
Material
Bronze
For Use With
ET Lever Control Trim
Finish
Satin Bronze Clear Coated
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Rim Cylinder
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, RHR, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.