
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # LC-706-4 ETL RHRB 10B
Zoro # G209949053
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Required Door Thickness
1-3/4 in
Material
Metal
Cylinder Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-706-4 ETL RHRB 10B
Zoro #
G209949053
UPC #
197163117703
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Cylinder Type
Less Cylinder
Door Handing
Right Hand Reverse
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Concealed Vertical Rod 8400, 8600 Series Devices, Less Cylinder, L Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.