Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # LC-706-4 ETP RHRB 26D

  • Zoro # G109948934


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Cylinder Type
Less Cylinder
Door Handing
Right Hand Reverse
Material
Metal
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-706-4 ETP RHRB 26D
Zoro #
G109948934
UPC #
197163117680
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
Less Cylinder
Door Handing
Right Hand Reverse
Material
Metal
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Grade
Grade 1
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Concealed Vertical Rod 8400, 8600 Series Devices, Less Cylinder, P Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.