
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # LC-706-8 ETL LHRB 10B
Zoro # G109948873
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Less Cylinder
Door Handing
Left Hand Reverse
Required Door Thickness
1-3/4 in
Grade
Grade 1
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-706-8 ETL LHRB 10B
Zoro #
G109948873
UPC #
197163117659
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Cylinder Type
Less Cylinder
Door Handing
Left Hand Reverse
Grade
Grade 1
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, Less Cylinder, L Lever, LHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.