Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # LC-706 ETB RHRB 26D

  • Zoro # G109949092


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Door Handing
Right Hand Reverse
Material
Metal
Cylinder Type
Less Cylinder
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-706 ETB RHRB 26D
Zoro #
G109949092
UPC #
197163117727
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Door Handing
Right Hand Reverse
Material
Metal
Cylinder Type
Less Cylinder
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Grade
Grade 1
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Less Cylinder, B Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.