Zoro Homepage

Grade 1 Exit Trim, Classroom Function, LFIC Less Core, J Lever, RHR, Satin Chrome

  • Mfr # 60-713-8 ETJ RHRB 26D

  • Zoro # G016468884


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Type
Trim
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-713-8 ETJ RHRB 26D
Zoro #
G016468884
UPC #
197163358076
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Type
Trim
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Exit Device Type
Trim
Color
Satin Chrome
Item
Exit Device Trim
Door Handing
Right Hand Reverse
Fire Rated
No
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.