
Grade 1 Exit/Communicating Cylindrical Lock, L Lever, L Rose, Non-Keyed, Satin Chrome Finish, Non-h
Mfr # 10XG15-3 LL 26D
Zoro # G216503583
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Outside Depth
8-1/4 in
Case Material
Brass, Bronze
Backset
2-3/4 in
Door Thickness
1-3/4 to 2
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10XG15-3 LL 26D
Zoro #
G216503583
UPC #
197163365944
Country of Origin
United States
Dimensions
Outside Depth
8-1/4 in
Door Thickness
1-3/4 to 2
Outside Width
7.13 in
Outside Height
4-1/4 in
Details
Case Material
Brass, Bronze
Backset
2-3/4 in
Finish
Satin Chrome
Series
Brass, Bronze
Item
Cylindrical Lock
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.