Grade 1 Office and Inner Entry Mortise Lock, J - Lever, LE1 - Escutcheon, Field Reversible, Conven
- Mfr # 8256 LE1J 26D
- Zoro # G314532331
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
9.25
Color
Satin Chrome
Width
5.625
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8256 LE1J 26D
- Zoro #
- G314532331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9.25
- Width
- 5.625
Details
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 8200 Line Lever Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.