Grade 1 Office or Entry Mortise Lock, B - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA St

  • Mfr # LC-8205 LNB 26D

  • Zoro # G416469474


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Material
VARIES
Height
4.38 in
Width
5.63 in
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-8205 LNB 26D
Zoro #
G416469474
UPC #
840067670217
Country of Origin
United States

Dimensions

Height
4.38 in
Width
5.63 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in

Details

Material
VARIES
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Series
8200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.