Grade 1 Office or Entry Mortise Lock, B - Lever, LW1 - Escutcheon, Field Reversible, Conventional C

  • Mfr # 8205 LW1B 26D

  • Zoro # G216469162


product price:  $1,116.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
LA
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8205 LW1B 26D
Zoro #
G216469162
UPC #
197163155323
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in

Details

Keyway Type
LA
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Series
8200
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.