Grade 1 Office or Entry Mortise Lock, F - Lever, LE1 - Escutcheon, Field Reversible, Conventional C

  • Mfr # 8205 LE1F 26D

  • Zoro # G416468866


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Material
VARIES
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205 LE1F 26D
Zoro #
G416468866
UPC #
197163370191
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in
Height
4.38 in

Details

Lockset Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Series
8200
Lockset Finish
Satin Chrome
Keyway Type
LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.