
Grade 1 Office or Entry Mortise Lock, J - Lever, LN - Rose, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # 8205 LNJ 10B
Zoro # G316468799
product price:Â $998.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
LA
Width
5.63 in
Backset
2-3/4 in
Lockset Finish
Oil Rubbed Bronze
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8205 LNJ 10B
Zoro #
G316468799
UPC #
197163370221
Country of Origin
United States
Dimensions
Width
5.63 in
Required Door Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in
Details
Keyway Type
LA
Backset
2-3/4 in
Lockset Finish
Oil Rubbed Bronze
Material
VARIES
Series
8200
Lockset Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.