
Grade 1 Office or Entry Mortise Lock, L - Lever, LN - Rose, Field Reversible, Conventional Cylinder
Mfr # 8255 LNL 26D
Zoro # G016468365
product price:Â $1,082.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Material
VARIES
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
LA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8255 LNL 26D
Zoro #
G016468365
UPC #
840067668658
Country of Origin
United States
Dimensions
Height
4.38 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in
Details
Lockset Finish
Satin Chrome
Material
VARIES
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
LA
Series
8200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.