Grade 1 Office or Entry Mortise Lock, L - Lever, O - Rose, Field Reversible, Conventional Cylinder,

  • Mfr # 8255 OL 26D

  • Zoro # G916468380


product price:  $1,082.99
/ea
Free Shipping & Returns

Key Features

Height
4.38 in
Series
8200
Material
VARIES
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8255 OL 26D
Zoro #
G916468380
UPC #
197163370559
Country of Origin
United States

Dimensions

Height
4.38 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in

Details

Series
8200
Material
VARIES
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.