Grade 1 Passage Closet Mortise Lock, L - Lever, LN - Rose, Field Reversible, ASA Strike, Brght Brss
- Mfr # 8215 LNL 3
- Zoro # G109948200
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Bright Brass
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8215 LNL 3
- Zoro #
- G109948200
- UPC #
- 197163155156
- Country of Origin
- United States
- For Use With
- 8200 Line Lever Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Bright Brass
- Net Weight
- 6.1 lb
- Fire Rated
- 2 Hours {B}
- Item
- Mortise Lock
- Material
- Metal
- Door Handing
- Field Reversible
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
- Depth
- 4.375 in
Description
Grade 1 Passage or Closet Mortise Lock, L - Lever, LN - Rose, Field Reversible, ASA Strike, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.