
Grade 1 Passage Cylindrical Lock, P Lever, L Rose, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 10XU15 LP 26D
Zoro # G209948131
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
For Use With
10X-Line Bored Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Chrome
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XU15 LP 26D
Zoro #
G209948131
UPC #
197163098019
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.125 in
Length
8.25 in
Depth
4.25 in
Details
For Use With
10X-Line Bored Lever Locks
Lockset Grade
Grade 1
Finish
Satin Chrome
Door Handing
Non-handed
Item
Cylindrical Lock
Material
Brass, Bronze
Net Weight
4 lb
Features
Passage
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Description
Grade 1 Passage Cylindrical Lock, P Lever, L Rose, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.