Grade 1 Passage or Closet Mortise Lock, A - Lever, LN - Rose, Right Hand, ASA Strike, Bright Brass

  • Mfr # 8215 LNA 3 RH

  • Zoro # G516468971


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Width
5.63 in
Height
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215 LNA 3 RH
Zoro #
G516468971
UPC #
197163361694
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in

Details

Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Finish
Bright Brass
Item
Mortise Lock
Series
8200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.