Grade 1 Passage or Closet Mortise Lock, A - Lever, LN - Rose, Right Hand, ASA Strike, Satin Stainle
- Mfr # 8215 LNA 32D RH
- Zoro # G516469039
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
8200
Finish
Satin Stainless Steel
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8215 LNA 32D RH
- Zoro #
- G516469039
- UPC #
- 197163370306
- Country of Origin
- United States
- Backset
- 2-3/4 in
- Series
- 8200
- Finish
- Satin Stainless Steel
- Grade
- Grade 1
- Material
- VARIES
- Item
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4.38 in
- Width
- 5.63 in
- Length
- 9-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.