Grade 1 Passage or Closet Mortise Lock, B - Lever, LN - Rose, Field Reversible, ASA Strike, Satin B

  • Mfr # 8215 LNB 10

  • Zoro # G316469000


product price:  $873.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Height
4.38 in
Grade
Grade 1
Required Door Thickness
1-3/4 in
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215 LNB 10
Zoro #
G316469000
UPC #
197163370313
Country of Origin
United States

Dimensions

Height
4.38 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in

Details

Backset
2-3/4 in
Grade
Grade 1
Series
8200
Item
Mortise Lock
Material
VARIES
Finish
Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.