Grade 1 Passage or Closet Mortise Lock, B - Lever, O - Rose, Field Reversible, ASA Strike, Satin Ch

  • Mfr # 8215 OB 26D

  • Zoro # G816469579


product price:  $855.99
/ea
Free Shipping & Returns

Key Features

Width
5.63 in
Grade
Grade 1
Backset
2-3/4 in
Finish
Satin Chrome
Series
8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215 OB 26D
Zoro #
G816469579
UPC #
197163155071
Country of Origin
United States

Dimensions

Width
5.63 in
Required Door Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in

Details

Item
Mortise Lock
Grade
Grade 1
Backset
2-3/4 in
Finish
Satin Chrome
Series
8200
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.