
Grade 1 Passage or Closet Mortise Lock, E - Lever, E - Rose, Field Reversible, ASA Strike, Black Su
Mfr # 8215 EE BSP
Zoro # G516469206
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Height
4.38 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215 EE BSP
Zoro #
G516469206
UPC #
197163361663
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in
Width
5.63 in
Details
Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Finish
Black Suede Powder Coat
Series
8200
Item
Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.