Grade 1 Passage or Closet Mortise Lock, E - Lever, LN - Rose, ASA Strike, Bright Chrome

  • Mfr # 8215 LNE 26

  • Zoro # G709948228


product price: $785.99
/ea
Free Shipping & Returns

Key Features

For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Bright Chrome
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215 LNE 26
Zoro #
G709948228
UPC #
197163155194
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in
Depth
4.375 in

Details

For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Finish
Bright Chrome
Door Handing
Field Reversible
Item
Mortise Lock
Fire Rated
2 Hours {B}
Material
Metal
Net Weight
6.1 lb

Description

Grade 1 Passage or Closet Mortise Lock, E - Lever, LN - Rose, Field Reversible, ASA Strike, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.