Shop SARGENT
See all product information
Create Account
Grade 1 Passage or Closet Mortise Lock, J - Lever, LE1 - Escutcheon, Field Reversible, ASA Strike, S
- Mfr # 8215 LE1J 32D
- Zoro # G009948140
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Fire Rated
2 Hours {B}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8215 LE1J 32D
- Zoro #
- G009948140
- UPC #
- 197163155279
- Country of Origin
- United States
- For Use With
- 8200 Line Lever Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Stainless
- Fire Rated
- 2 Hours {B}
- Net Weight
- 6.1 lb
- Item
- Mortise Lock
- Door Handing
- Field Reversible
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Depth
- 4.375 in
- Width
- 5.625 in
Description
Grade 1 Passage or Closet Mortise Lock, J - Lever, LE1 - Escutcheon, Field Reversible, ASA Strike, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.