Grade 1 Passage or Closet Mortise Lock, J - Lever, LN - Rose, Field Reversible, ASA Strike, Black
- Mfr # 8215 LNJ BSP
- Zoro # G214538587
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Suede Powder Coat
Length
9.25
Depth
4.375
Width
5.625
Color
Black Suede Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8215 LNJ BSP
- Zoro #
- G214538587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9.25
- Depth
- 4.375
- Width
- 5.625
Details
- Finish
- Black Suede Powder Coat
- Color
- Black Suede Powder Coat
- series
- 8200 Line Lever Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.