Grade 1 Passage or Closet Mortise Lock, J - Lever, LN - Rose, Field Reversible, ASA Strike, Dark Ox

  • Mfr # 8215 LNJ 10B

  • Zoro # G016469638


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Series
8200
Required Door Thickness
1-3/4 in
Grade
Grade 1
Height
4.38 in
Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215 LNJ 10B
Zoro #
G016469638
UPC #
197163370337
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Height
4.38 in
Width
5.63 in
Length
9-1/4 in

Details

Series
8200
Item
Mortise Lock
Grade
Grade 1
Finish
Oil Rubbed Bronze
Material
VARIES
Backset
2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.