Grade 1 Passage or Closet Mortise Lock, L - Lever, LE1 - Escutcheon, Field Reversible, ASA Strike, S

  • Mfr # 8215 LE1L 32D

  • Zoro # G109948125


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Depth
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215 LE1L 32D
Zoro #
G109948125
UPC #
197163155255
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Depth
4.375 in
Width
5.625 in
Length
9.25 in

Details

For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Finish
Satin Stainless
Fire Rated
2 Hours {B}
Net Weight
6.1 lb
Material
Metal
Item
Mortise Lock
Door Handing
Field Reversible

Description

Grade 1 Passage or Closet Mortise Lock, L - Lever, LE1 - Escutcheon, Field Reversible, ASA Strike, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.