
Grade 1 Passage or Closet Mortise Lock, L - Lever, LN - Rose, Field Reversible, ASA Strike, Stn Brss
Mfr # 8215 LNL 4
Zoro # G709948136
product price:Â $751.99
/ea
Free Shipping & Returns
Key Features
For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Brass
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8215 LNL 4
Zoro #
G709948136
UPC #
197163155149
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in
Depth
4.375 in
Details
For Use With
8200 Line Lever Mortise Locks
Lockset Grade
Grade 1
Finish
Satin Brass
Item
Mortise Lock
Door Handing
Field Reversible
Material
Metal
Fire Rated
2 Hours {B}
Net Weight
6.1 lb
Description
Grade 1 Passage or Closet Mortise Lock, L - Lever, LN - Rose, Field Reversible, ASA Strike, Stn Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.