Grade 1 Passage or Closet Mortise Lock, W - Lever, LN - Rose, Field Reversible, ASA Strike, Dark Ox

  • Mfr # 8215 LNW 10B

  • Zoro # G616469496


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
8200
Finish
Oil Rubbed Bronze
Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215 LNW 10B
Zoro #
G616469496
UPC #
197163370368
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in

Details

Backset
2-3/4 in
Series
8200
Finish
Oil Rubbed Bronze
Grade
Grade 1
Material
VARIES
Item
Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.