Grade 1 Patio/Privacy Cylindrical Lock, L Lever, L Rose, Non-Keyed, Satin Chrome Finish, Non-handed
- Mfr # 10XG14 LL 26D
- Zoro # G716469112
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
Brass, Bronze
Required Door Thickness
1-3/4 to 2
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10XG14 LL 26D
- Zoro #
- G716469112
- UPC #
- 197163365937
- Country of Origin
- United States
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Series
- Brass, Bronze
- Backset
- 2-3/4 in
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4-1/4 in
- Width
- 7.13 in
- Length
- 8-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.