Grade 1 Privacy Bath/Bedroom Mortise Lock, B - Lever, L - Rose, Field Reversible, ASA Strike, Sati
- Mfr # 8265 LB 26D
- Zoro # G614537517
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
9.25
Width
5.625
Color
Satin Chrome
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8265 LB 26D
- Zoro #
- G614537517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 9.25
- Width
- 5.625
Details
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 8200 Line Lever Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.