Grade 1 Privacy Bath/Bedroom Mortise Lock, B - Lever, LN - Rose, Field Reversible, ASA Strike, Brig
- Mfr # 8266 LNB 26
- Zoro # G216468646
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Chrome
Series
8200
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8266 LNB 26
- Zoro #
- G216468646
- UPC #
- 197163370627
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4.38 in
- Length
- 9-1/4 in
- Width
- 5.63 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Bright Chrome
- Series
- 8200
- Backset
- 2-3/4 in
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.