
Grade 1 Privacy Bath/Bedroom Mortise Lock, J - Lever, LN - Rose, Field Reversible, ASA Strike, Sati
Mfr # 8265 LNJ 32D
Zoro # G316468706
product price:Â $944.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Grade
Grade 1
Finish
Satin Stainless Steel
Width
5.63 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8265 LNJ 32D
Zoro #
G316468706
UPC #
197163370597
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in
Details
Backset
2-3/4 in
Grade
Grade 1
Finish
Satin Stainless Steel
Item
Mortise Lock
Material
VARIES
Series
8200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.