Grade 1 Privacy Bath/Bedroom Mortise Lock, L - Lever, LN - Rose, Field Reversible, ASA Strike, Blac

  • Mfr # 8265 LNL BSP

  • Zoro # G116468630


product price:  $965.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Backset
2-3/4 in
Finish
Black Suede Powder Coat
Required Door Thickness
1-3/4 in
Series
8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8265 LNL BSP
Zoro #
G116468630
UPC #
197163370610
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9-1/4 in
Height
4.38 in
Width
5.63 in

Details

Grade
Grade 1
Backset
2-3/4 in
Finish
Black Suede Powder Coat
Series
8200
Item
Mortise Lock
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.