Grade 1 Privacy Bath/Bedroom Mortise Lock, L - Lever, LW1 - Escutcheon, Field Reversible, ASA Strik

  • Mfr # 8266 LW1L 26D

  • Zoro # G016468631


product price:  $1,077.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Series
8200
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8266 LW1L 26D
Zoro #
G016468631
UPC #
197163153817
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in
Width
5.63 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Series
8200
Backset
2-3/4 in
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.