Shop SARGENT
See all product information
Create Account
Grade 1 Privacy Bath/Bedroom Mortise Lock, P - Lever, O - Rose, Field Reversible, ASA Strike, Sati
- Mfr # 8265 OP 26D
- Zoro # G514537532
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
9.25
Color
Satin Chrome
Width
5.625
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8265 OP 26D
- Zoro #
- G514537532
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 8200 Line Lever Mortise Locks
Dimensions
- Handle Length
- 9.25
- Width
- 5.625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.