Grade 1 Privacy/Bathroom Cylindrical Lock, P Lever, L Rose, Non-Keyed, Satin Chrome Finish, Non-ha
- Mfr # 10XU65 LP 26D
- Zoro # G414532644
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
8.25
Width
7.125
Color
Satin Chrome
series
10X-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10XU65 LP 26D
- Zoro #
- G414532644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 8.25
- Width
- 7.125
Details
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 10X-Line Bored Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.