
Grade 1 Rim Exit, Wide Stile Pushpad, 36in Fire-Rated, L Keyed Electric Lever, Satin Stainless Stee
Mfr # 12-8875F-24V ETL RHR 32D
Zoro # G216469612
product price:Â $3,382.99
/ea
Free Shipping & Returns
Key Features
Series
8800
Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Fits Stile Width
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12-8875F-24V ETL RHR 32D
Zoro #
G216469612
UPC #
197163339495
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Fits Stile Width
4-3/4 in
Depth
3 in
Length (In.)
36 in
Details
Series
8800
Exit Device Type
Rim
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
3 Hours {A}
Grade
Grade 1
Item
Rim Exit Devices
Material
VARIES
Color
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Type
Rim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.