Grade 1 Storeroom Cylin Lock, 15 Lever, D Rose, Satin Chrome, 4-7/8in ANSI Strike

  • Mfr # AD8610F RHR 32D

  • Zoro # G516469220


product price:  $2,770.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2-1/4
Lockset Finish
Satin Stainless Steel
Type
Concealed Vertical Rod
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD8610F RHR 32D
Zoro #
G516469220
UPC #
197163371686
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Length
36 in
Height
3 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Type
Concealed Vertical Rod
Color
Satin Stainless Steel
Fire Rated
No
Series
AD-8600
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.